Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR TC treated Cell Culture Dish with vents
GREENER_CHOICE

Catalog No. 07000386 Shop All Greiner Bio-One Products
Change view
Click to view available options
Volume (Metric) Working:
16 to 17 mL
25 to 27 mL
3 mL
6 to 7 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Working
07-000-386 16 to 17 mL
07-000-218 6 to 7 mL
07-000-220 3 mL
07-000-232 25 to 27 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07-000-386 Supplier Greiner Bio-One Supplier No. 664160
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides uniform gas exchange and reduced condensation.

  • High-quality virgin polystyrene construction
  • Nonpyrogenic
  • Free of RNase and DNase
  • Stackable
  • Uniform gas exchange and reduced condensation

Applications

  • For optimal cell attachm
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic
Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 100 mL
Color Clear
Culture Area 58 sq. cm
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Physical Surface Treatment
Type Cell Culture Dish
Volume (Metric) Working 16 to 17 mL
Includes Lid
No. per Case 360
No. per Pack 15
Height (Metric) 20 mm
Diameter (Metric) 100 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.