Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR TC Treated Cell Culture Flasks
GREENER_CHOICE

Catalog No. 07000228 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
Closure Type:
Filter Screw Cap
Standard screw cap
Closure Color:
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type Closure Color
07-000-228 250 mL Standard screw cap Red
07-000-225 50 mL Filter Screw Cap Red
07-000-226 50 mL Standard screw cap Red
07-000-229 250 mL Filter Screw Cap Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 07-000-228 Supplier Greiner Bio-One Supplier No. 658170
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Improved cell adhesion through physical surface treatment. Greiner Bio-One CELLSTAR TC Treated Cell Culture Flasks are free of detectable DNase, RNase and human DNA.

  • Design of flasks allows efficient access to the cell lawn with cell scrapers and optimal access with pipettes
  • Graduation on the side
  • Canted neck style
  • Standard screw cap and 0.2μm vented filter cap options available
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 8.45 oz.
Closure Color Red
Closure Material HDPE
Color Clear
Capacity (Metric) 250 mL
Material Polystyrene
Neck Style Canted
No. per Case 120
No. per Pack 5
Surface Coating Physical Surface Treatment
Autoclavable Not Autoclavable
Graduated Yes
Sterility Sterile
Bottom Shape Flat
Closure Type Standard screw cap
Culture Area 75 cm²
Surface Treatment Tissue Culture-treated
Quantity 120 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.