Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

INFORS USA INC CELLTRON BENCHTOP SHAKER CO2
SDP

Catalog No. NC0969730
Encompass

  • Drive type: Magnetic orbital drive
  • Heat emission: Minimal 4 W
  • Control unit: External magnetic touch controller
  • Antimicrobial surface: true, silver-based coating
  • Corrosion resistance: true, ABS plastic and stainless steel
  • Speed range: 20 to 200 rpm
  • Speed increment: 1 rpm
  • Speed accuracy: ±1%
  • Shaking orbit: 25 mm
  • Maximum load: 2.5 kg
  • Platform dimensions: 400 x 330 mm
  • Unit dimensions (W x D x H): 450 x 380 x 90 mm
  • Unit weight: 11 kg
  • Operating temperature (shaker): 4°C to 60°C
  • Operating humidity (shaker): 10% to 98%
  • Operating CO2 content (shaker): Up to 20%
  • Compatibility: INFORS HT clamps, test tube holders, microtiter plates, Sticky Stuff adhesive mats

Catalog No. NC0969730 Supplier INFORS USA INC Supplier No. I69222
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Drive type: Magnetic orbital drive
  • Heat emission: Minimal 4 W
  • Control unit: External magnetic touch controller
  • Antimicrobial surface: true, silver-based coating
  • Corrosion resistance: true, ABS plastic and stainless steel
  • Speed range: 20 to 200 rpm
  • Speed increment: 1 rpm
  • Speed accuracy: ±1%
  • Shaking orbit: 25 mm
  • Maximum load: 2.5 kg
  • Platform dimensions: 400 x 330 mm
  • Unit dimensions (W x D x H): 450 x 380 x 90 mm
  • Unit weight: 11 kg
  • Operating temperature (shaker): 4°C to 60°C
  • Operating humidity (shaker): 10% to 98%
  • Operating CO2 content (shaker): Up to 20%
  • Compatibility: INFORS HT clamps, test tube holders, microtiter plates, Sticky Stuff adhesive mats

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.