Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cellucap Adult Shroud Kit

Catalog No. 19251629 Shop All Cellucap Products
Change view
Click to view available options
Dimensions (L x W):
54 x 108 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-251629 54 x 108 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-251629 Supplier Cellucap Supplier No. 1831

missing translation for 'validMainframeMsg'

Adult shroud kit

Each kit includes:

  • One 1.37 × 2.74m (54 × 108 in.) plastic sheet
  • Three ID tags
  • One chin strap
  • Two cellulose pads
  • Three 91.4cm (36 in.) ties
  • Two 1.52m (60 in.) ties

Specifications

Includes 54 x 108 in. plastic sheet, three ID tags, one chin strap, two cellulose pads, three 36 in. ties and two 60 in. ties
Dimensions (L x W) 54 x 108 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.