Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Cellulose Acetate (CA) Membrane, Disc

Catalog No. 09317266 Shop All GVS Products
Change view
Click to view available options
Diameter (Metric):
13 mm
50 mm
20 cm
293 mm
Pore Size:
0.2 μm
0.45 μm
0.8 μm
1.2 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size
09-317-266 293 mm 0.45 μm
09-316-740 50 mm 0.2 μm
09-316-906 293 mm 1.2 μm
09-316-785 293 mm 0.2 μm
09-316-760 13 mm 0.8 μm
09-317-260 20 cm 0.8 μm
09-316-964 50 mm 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-317-266 Supplier GVS Supplier No. 1212620
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

GVS Cellulose Acetate (CA) Membranes are hydrophilic, non-sterile and available in pore sizes from 0.22 to 5 μm.

  • Superior strength: Can withstand aggressive handling or be used with automated equipment without breaking or tearing
  • Low extractables: Ensures tests will be clean with consistent results
  • Hydrophilic: Wets out rapidly
  • Lot-to-lot consistency: Quality checks ensure consistent flow and diffusion rates for dependable results every time
  • Nonlysing of cells: Prevents contamination of critical solutions
  • Can be autoclaved or steam sterilized

Specifications

Disposable Single-use
Filter Type Microporous Filter
Format Disc
Material Cellulose Acetate
Pore Size 0.45 μm
Sterility Non-sterile
Type Membrane Filter
Diameter (Metric) 293 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.