Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Cellulose Acetate (CA) Membrane, Roll

Catalog No. 09317325 Shop All GVS Products
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
0.8 μm
1.2 μm
5 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-317-325 0.22 μm
09-317-261 1.2 μm
09-316-747 0.45 μm
09-316-902 5 μm
09-316-963 0.8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-317-325 Supplier GVS Supplier No. 1224211
Add to Cart
Add to Cart

GVS Cellulose Acetate (CA) Membranes are hydrophilic, non-sterile and available in pore sizes from 0.22 to 5 μm.

  • Superior strength: Can withstand aggressive handling or be used with automated equipment without breaking or tearing
  • Low extractables: Ensures tests will be clean with consistent results
  • Hydrophilic: Wets out rapidly
  • Lot-to-lot consistency: Quality checks ensure consistent flow and diffusion rates for dependable results every time
  • Nonlysing of cells: Prevents contamination of critical solutions
  • Can be autoclaved or steam sterilized

Specifications

Filter Type Microporous Filter
Format Roll
Material Cellulose Acetate
Pore Size 0.22 μm
Sterility Non-sterile
Type Membrane Filter
Length (Metric) 3 m
Width (Metric) 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.