Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Cellulose/Polyester Satwipes™ Wipes;
BIOPHARMAGREENER_CHOICE

Catalog No. 19159274 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
15.2 x 22.9 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-159-274 15.2 x 22.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-159-274 Supplier Contec™ Supplier No. SATC17030/18
Add to Cart
Add to Cart
This item is not returnable. View return policy

For general purpose cleaning and surface preparation.

  • Nonwoven hydro entangled polyester/cellulose blended wipes
  • Dispensed from center-pull roll in a reusable canister
  • Presaturated wipe
  • Strong and durable
  • Low levels of particles, extractable contaminants

Applications

  • Excellent wipe for less critical applications
  • Cleaning--wipe down, process tools and other equipment
  • Compatible with ISO Class 6 environments
  • Wipe down prior to entry into cleanroom
  • General purpose cleaning and surface preparation

Specifications

Product Type Cleaning Wipes
Material Polyester Cellulose
Color White
Disposable Single-use
Dimensions (L x W) 15.2 x 22.9 cm
For Use With (Application) Cleaning of non critical surfaces
Packaging Quantity 1800/Cs.
Saturation Solution 70% Isopropanol, 30% water
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.