Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Cellulose Thimbles

Catalog No. 111004475 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
80 mm
94 mm
123 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-4475 80 mm
11-100-4444 94 mm
11-100-4029 123 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-4475 Supplier MilliporeSigma™ Supelco™ Supplier No. 64840U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wall Thickness: 1.5 mm

TRUSTED_SUSTAINABILITY

Specifications

Quantity 25 Pk.
Product Type Thimble
Diameter (Metric) 25 mm
Material Cellulose
Length (Metric) 80 mm
For Use With (Application) Food and Beverage Industry
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.