Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ Scientific Cellulose Thimbles
SDP

Catalog No. 11392083
Change view
Click to view available options
Diameter (Metric) Inside:
25 mm
40 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
11-392-083 40 mm
11-392-081 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-392-083 Supplier Velp™ Scientific Supplier No. A00000296
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thimbles made of cellulose.

  • Thimbles for use with extractor

Specifications

Quantity 25 Thimbles
Diameter (Metric) Inside 40 mm
Material Cellulose
Length (Metric) 80 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.