Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cen-Med Latex-Free Tourniquets
SDP

Catalog No. 21520100
Change view
Click to view available options
Dimensions (L x W):
18 x 9.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-520-100 18 x 9.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-520-100 Supplier Cen-Med Supplier No. 970001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Scrubs Blue color bands are pre-cut for immediate use

  • Made from high quality nitrile; contain no latex
  • A proprietary blend of materials gives the performance of latex but is completely latex-free
  • Measurements: 1 in. wide x 18 in. long x .025 in. thick

Specifications

Color Blue
Latex Free Yes
Material Nitrile
Product Type Tourniquet
For Use With (Application) Pre-cut for immediate use
Disposable Single-use
Length (Metric) 45.7 cm
Length (English) 18 in.
Thickness (English) 0.025 in.
Thickness (Metric) 0.063 cm
Width (English) 9.5 in.
Width (Metric) 45.7 cm
Dimensions (L x W) 18 x 9.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.