Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Urine Collection System
SDP

Catalog No. 21520108
Change view
Click to view available options
Includes:
3 oz. Paper Collection Cups
No Paper Collection Cups
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
21-520-108 3 oz. Paper Collection Cups
21-520-109 No Paper Collection Cups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 21-520-108 Supplier Cenmed™ Supplier No. 124202
Add to Cart
Add to Cart
This item is not returnable. View return policy

Used in the urinalysis collection, transport, and testing

  • Used in urinalysis collection, transport, and testing
  • This sedimentation system consists of flared top polystyrene centrifuge tubes (graduated) with conical bottoms that can be centrifuged up to 1500RCF
  • Standard yellow snap caps allow for a snug fit and easy removal
  • Custom kits also available upon request
  • Packaged 500 per case
  • 124202 also includes 3 oz. paper collection cups

Specifications

Product Type Urine Tube
Closure Color Yellow
Closure Type Snap Cap
Material Polystyrene
For Use With (Application) Urinalysis
Includes 3 oz. Paper Collection Cups
Volume (English) 0.4 oz.
Volume (Metric) 12 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.