Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cenmed™ Urine Collection System

Click to view available options
Includes:
3 oz. Paper Collection Cups
No Paper Collection Cups
Description
- Used in urinalysis collection, transport, and testing
- This sedimentation system consists of flared top polystyrene centrifuge tubes (graduated) with conical bottoms that can be centrifuged up to 1500RCF
- Standard yellow snap caps allow for a snug fit and easy removal
- Custom kits also available upon request
- Packaged 500 per case
- 124202 also includes 3 oz. paper collection cups
Specifications
Specifications
| Product Type | Urine Tube |
| Closure Color | Yellow |
| Closure Type | Snap Cap |
| Material | Polystyrene |
| For Use With (Application) | Urinalysis |
| Includes | 3 oz. Paper Collection Cups |
| Volume (English) | 0.4 oz. |
| Volume (Metric) | 12 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction