Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Cent-O-Gram™ and Dial-O-Gram™ Balances
SCI_ED

Catalog No. S40029 Shop All OHAUS Products
Change view
Click to view available options
Calibration:
1 x 0.01g (front beam), 10 x 1 (second beam), 100
Depth (English) Pan:
0.27 in.
Depth (Metric) Pan:
0.7 cm
Model:
311-00
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Depth (English) Pan Depth (Metric) Pan Model
S40029 1 x 0.01g (front beam), 10 x 1 (second beam), 100 0.27 in. 0.7 cm 311-00
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40029 Supplier OHAUS™ Supplier No. 80000010/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Support centigram accuracy and encourage student precision. OHAUS Cent-O-Gram and Dial-O-Gram Balance comes with three-point base, special floating bearing principle, and beam design which eliminates need for level adjustment.

  • Quick zeroing by means of a zero-adjust knob at beam end
  • Built-in specific gravity platform recessed in the base
  • Stainless-steel weighing pans and bearing covers prevent rust and corrosion
  • Precision-ground knife edges and self-aligning agate bearings provide maximum sensitivity and reproducibility
  • Notched beams provide positive positioning of poise
  • Magnetic damping slows oscillation

Order Info

The Dial-O-Gram (S40027) model replaces the two front beams with a vernier dial for faster reading results.

Warranty and Services

Five years

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer Pan 3.5 in.
Diameter (Metric) Outer Pan 9 cm
Depth (English) 7 in.
Calibration 1 x 0.01g (front beam), 10 x 1 (second beam), 100
Depth (English) Pan 0.27 in.
Depth (Metric) 17.78 cm
Depth (Metric) Pan 0.7 cm
Height (English) 9 in.
Height (Metric) 22.86 cm
Model 311-00
Material Stainless Steel
Width (English) 14 in.
Width (Metric) 35.56 cm
Warranty 5 Years
Capacity 0.6 lb., 300 g
Display Type Analog
Type Cent-O-Gram™ Balance
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.