Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Center Approach Embalming Sink
SDP

Catalog No. 22444039 Shop All Mopec Products
Change view
Click to view available options
Depth (Metric) Sink:
15.24 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Sink
22-444-039 15.24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-039 Supplier Mopec Supplier No. CF300

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Incorporates a body rinse fixture for the cleaning and rinsing process during the final stages of body embalming. Mopec™ Center Approach Embalming Sing possesses all the necessary features for full body embalming.

  • All stainless steel construction
  • Center approach sink
  • 4 removable perforated grid plates
  • Quick dissect air ventilation chambers
  • Large drawer with drip rail handle
  • Vacuum hydro aspirator
  • Hot and cold water fixture with wrist blade handles, gooseneck faucet and vacuum breaker fixture
  • Two GFCI electrical receptacles
  • 2 sink spray assemblies with high pressure hose
  • Cart latch
  • Manual on/off switch
  • All plumbing and electrical work accomplished at factory
  • Only trade hook-up required

Warranty and Services

1 Year Warranty

Specifications

Product Type Autopsy and Embalming Sink
Material Stainless Steel
Depth (English) Sink 6 in.
Depth (Metric) Sink 15.24 cm
Length (English) Sink 38 in.
Length (Metric) Sink 96.52 cm
Width (English) Sink 20 in.
Width (Metric) Sink 50.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.