Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ Centering Ring, KF 20/25C

Catalog No. 14381078 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
For Use With:
VACUU-PURE 10 C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
14-381-078 VACUU-PURE 10 C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-381-078 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20635722
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An accessory for use with VACUU·PURE™ Pumps

Precision centring ring designed for KF vacuum connections. Suitable for use with KF DN 20 and DN 25 components.

  • Sealing Ring Size: 28 mm inner diameter x 5 mm cord thickness
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outside 41.8 mm
For Use With VACUU-PURE 10 C
Includes External centering ring with seal
Material Aluminum
Overall Length (English) 1.65 in.
Overall Length (Metric) 41.8 mm
Overall Width (English) 1.65 in.
Size KF 20/25 C
Sterility Non-sterile
Type Centering Ring
Length (Metric) 5 mm
Maximum Pressure 0.22 psi
Case Material Aluminum
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.