Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific Centrifan™ Small Volume Evaporators

Catalog No. 14831600 Shop All BTX Harvard Products
Change view
Click to view available options
Model:
Centrifan PE
Centrifan PE-T
Includes:
Cold trap
Cold trap and timer
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Includes
14-831-600 Centrifan PE-T Cold trap and timer
14-831-225 Centrifan PE Cold trap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-831-600 Supplier KD Scientific Supplier No. 780070

missing translation for 'validMainframeMsg'

Experience reliable results, lower costs, greater safety, and increased productivity

Simplifies small volume evaporation tasks for synthetic and medicinal chemists, as well as pharmaceutical, biotech, and university researchers. Proprietary self–generated blowdown technology eliminates the potential problems with common evaporation systems

 

  • Eliminates the problem of bumping using patented SBT (Self blowdown technology)
  • Vacuum-free: no bumping or splashing to risk sample purity and yield
  • Heated air flows over the surface area of the solvent, enhancing evaporation
  • Temp controller range: Ambient to 55°C
  • Cold finger Capacity: 1 L non–freezing liquid or dry ice nuggets
  • Power Requirements: 115V 60Hz 
  • Fuse Ratings: 3A fast acting, 5mm × 20mm
  • Dimensions W × D × H: 12 × 8 ×18 in.

 

 

  • Instrument type: evaporator
  • Centrifugal Evaporation: sample securely pressed in spinning containers
  • Programmable timer from minutes to hours
  • Concentrate samples or evaporate to complete dryness, or collect distillate
  • Compact, portable, minimal bench space
  • Use 20/30/40mL scintillation vials, 1.6mL Eppendorf tubes, 4mL/1 dram vials, 16×100mm test tubes (Rotors not included)

 

Specifications

Depth (English) 8 in.
Depth (Metric) 20.32 cm
Height (Metric) 45.72 cm
Height (English) 18 in.
Voltage 115 V
Width (English) 12 in.
Width (Metric) 30.4 cm
For Use With (Application) Synthetic and Medicinal Chemistry, as Well as Pharmaceutical, Biotech and University Research
Includes Cold trap and timer
Max. Temperature (English) 131°F
Max. Temperature (Metric) 55°C
Wattage 200 W
Electrical Requirements 115 V 50/60 Hz
Type Small Volume Evaporator
Frequency 50/60 Hz
Model Centrifan PE-T
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.