Learn More
Description
- Helps reduce imbalance, vibration, and unnecessary stress on centrifuge equipment
- Supports consistent blood component processing and laboratory workflow control
- Simple bench-ready design makes balancing fast and repeatable for operators
- Useful for blood banks, hospitals, and clinical laboratories handling centrifuged products
- Helps protect equipment while supporting efficient daily processing routines
Specifications
Specifications
| Refrigerated | No |
| Frequency | 50/60 Hz |
| Voltage | 100/115/220/230 V |
| Display Type | LCD |
| Product Type | Centrifuge Balance |
| Width (Metric) Exterior | 18 cm |
| Length (Metric) Exterior | 32.02 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.