Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hettich Centrifuges CENTRIFUGE ONLY
SDP

Supplier:  Hettich Centrifuges 180201

Encompass_Preferred

  • Compact clinical tabletop centrifuge
  • Max RPM of 8,000 min-1
  • Max RCF of 6,153 x g
  • 8-place angle rotor for efficient separation
  • Max capacity of 8 x 15 mL
  • Versatile running time: 1-99 min, continuous run, short cycle mode
  • Voltage: 100-127 V
  • Frequency: 50-60 Hz
  • Low power consumption: 160 VA (2 primary sources), 180 VA (1 primary source)
  • Current consumption: 1.0 A
  • Dimensions: 261 x 353 x 228 mm
  • Weight: approx. 11 kg
  • Noise level: ≤ 55 dB (A)
  • 5-year warranty for added assurance
  • Safety features include self-closing auto-locking lid with steel latches
  • Designed with 2 acceleration/deceleration stages
  • Certifications: IVDR-conform (EU) 2017/746, FCC class B, cUL Listed, CSA Certified, UL Listed

Catalog No. NC2211629


May include imposed supplier surcharges.
Add to Cart
This item is not returnable. View return policy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.