Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Chemcor™ Lined Acid Storage Cabinet
SCI_ED

Catalog No. S28753 Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Self-close
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
S28753 Self-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28753 Supplier Justrite™ Supplier No. 8960222/EMD

missing translation for 'validMainframeMsg'

Choose storage that offers corrosion and fire protection. Justrite™ Centura™ Acid Storage Cabinets with Chemcor™ Liner adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Available in standard 30, 45 and 60 gal. (114, 170 and 227L) sizes
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels Sure-grip™ Handles

Specifications

Dimensions (D x W x H) Interior 30.34 x 30.75 x 60.5 in.
Product Type Acids Cabinet (Fully-lined)
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle and more!
Load Bearing Capacity 60 gal. (227 L)
Door Style Self-close
Height (Metric) Exterior 165.1 cm
Weight (Metric) 168 kg
Depth (Metric) Interior 77.1 cm
No. of Doors 2
Height (Metric) Interior 153.7 cm
Depth (Metric) Exterior 86.4 cm
Width (Metric) Exterior 78 cm
No. of Shelves 2
Certifications/Compliance FM, NFPA, OSHA
For Use With (Application) Flammables
Color Blue
Width (English) Exterior 30.75 in.
Depth (English) Exterior 34 in.
Height (English) Exterior 65 in.
Material Steel (CR)
Height (English) Interior 60.5 in.
Depth (English) Interior 30.34 in.
Weight (English) 370 lb.
Description Liner: Flame-coated thermoplastic
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.