Learn More
Description
Transform flood readiness. Maximize asset protection. Enjoy rapid response and none of the labor or mess of sandbags with water-activated Centurion™ Flood Barriers. Freshwater-swelled barriers contain, control and divert flood water. Absorbent-filled design swells to full size on contact with water in 10 minutes. Flat and lightweight when dry for space-saving storage and easy positioning before first use. Easier and cleaner than sandbags. Built-in wedge prevents rolling. To divert flowing water, offset each downstream barrier toward dry side and slightly behind upstream barrier. To stack barriers, place wedge on top of wedge with two barriers, then place a third barrier on top in the middle. Cannot be used with salt water.
- Freshwater-swelled barriers contain, control and divert flood water
- Absorbent-filled design swells to full size on contact with water in 10 minutes
- Flat and lightweight when dry for space-saving storage and easy positioning before first use
Specifications
Specifications
| Material | Polypropylene |
| Type | Spill Control System |
| Packaging Quantity | 10/Cs. |
| Length (English) | 10 ft. |
| Diameter (English) | 6 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.