Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP 55-Gallon Steel Drum
SDP

Catalog No. 19080688
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
55 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-080-688 55 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-080-688 Supplier CEP Supplier No. SD55OH
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Sponge rubber gasket, bolt ring and bolt/nut closure

Constructed of high quality, cold rolled commercial quality steel

  • Open head
  • No bung holes
  • Capacity: 208.2L (55 gal.)
  • Color: Black
  • Dia. x H: 57 x 84cm (22.44 x 33.07 in.)
  • Steel Thickness: 0.9 to 1.5mm (0.035 to 0.059 in.)

Compliance

Meet UN requirements under DOT 49CFR.

Specifications

Certifications/Compliance UN, DOT 49CFR
Product Type Drum
Capacity (English) 55 gal.
Capacity (Metric) 208 L
Color Black
For Use With (Application) For UN Solids, Liquids and Dual
Material Steel
Includes Sponge Rubber gasket, bolt ring and bolt/nut closure
Quantity Ea.
Height (English) 33 in.
Height (Metric) 83.82 cm
Diameter (English) Outer 22.5 in.
Diameter (Metric) Outer 57.15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.