Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Biodegradeable Sorbents
SDP

Catalog No. 191500194
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
10 ft. x 5 in.
10 ft. x 8 in.
150 ft. x 36 in.
18 x 18 in.
Description:
Oil-only
Universal
Packaging Quantity:
1 Ea.
100/Cs.
4/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Description Packaging Quantity
19-150-0194 150 ft. x 36 in. Universal 1 Ea.
19-150-0192 10 ft. x 5 in. Oil-only 4/Cs.
19-150-0190 18 x 18 in. Oil-only 100/Cs.
19-150-0191 10 ft. x 8 in. Oil-only 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-150-0194 Supplier CEP Supplier No. COTR144
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pads, rolls, booms and wipers

  • Cotton sorbent products are available in both oil only and universal pads and rolls
  • Natural biodegradable compositions are environmentally friendly for disposal
  • Products are derived from all natural, nontoxic and recycled fibers

Specifications

Color White
Description Universal
Capacity (English) 40 gal.
Capacity (Metric) 151.4 L
Material Cotton
Type Sorbent Roll
Packaging Quantity 1 Ea.
Dimensions (L x W) 150 ft. x 36 in.
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 36 in.
Width (Metric) 91.44 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.