Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Bonded Sorbents
SDP

Catalog No. 191500200
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
95.3 L
189 L
Dimensions (L x W):
150 ft. x 15 in.
17 x 15 in. (43.18 x 38 cm)
Type:
Bonded Sorbent Pad
Bonded Sorbent Split Roll
Packaging Quantity:
2/Cs.
200/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W) Type Packaging Quantity
19-150-0200 95.3 L 17 x 15 in. (43.18 x 38 cm) Bonded Sorbent Pad 200/Cs.
19-150-0199 189 L 150 ft. x 15 in. Bonded Sorbent Split Roll 2/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-150-0200 Supplier CEP Supplier No. BP200
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Oil-only bonded pads are ideal for wiping applications where increased tensile strength is necessary

  • Durable, heavy-weight bonded pads absorb petroleum based liquids, but never water
  • Great for when you don't need the extra absorbency or expense of a universal absorbent
  • Fast-wicking fibers absorb up to 25 times their weight in hydrocarbon
  • Ideal when you have to clean up oily spills or drips
  • Material: meltdown polypropylene

Specifications

Color White
Capacity (English) 25.2 gal.
Capacity (Metric) 95.3 L
Material Polypropylene
Type Bonded Sorbent Pad
For Use With (Application) Ideal to clean up oily spills or drips
Packaging Quantity 200/Cs.
Weight Capacity Lightweight
Dimensions (L x W) 17 x 15 in. (43.18 x 38 cm)
Length (English) 17 in.
Length (Metric) 43.18 cm
Width (English) 15 in.
Width (Metric) 38 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.