Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Cylinder Dolly HD
SDP

Catalog No. 19811273
Encompass
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Industrial facilities
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-811-273 Industrial facilities
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-811-273 Supplier CEP Supplier No. 7301CG
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Transport cylinders in industrial or outdoor situations

  • Accommodates Class 300 SCF industrial gas cylinders and No. 5 acetylene cylinders
  • Constructed from durable polyethylene
  • Single cylinder
  • Load capacity: 113.4kg (250 lb.)
  • Size: 57 x 65 x 117cm (22.5 x 24.75 x 46 in.)

For demanding industrial facilities or tough outdoor applications in which transport of cylinders is required.

Specifications

Type Cylinder Dolly HD
Load Bearing Capacity (English) 250 lb.
Load Bearing Capacity (Metric) 113.4 kg
Dimensions (L x W x H) 22.5 x 24.75 x 46 in. (57 x 65 x 117 cm)
For Use With (Equipment) Industrial facilities
Height (English) 46 in.
Height (Metric) 117 cm
Length (English) Shelf 22.5 in.
Length (Metric) 57 cm
Width (English) 24.75 in.
Width (Metric) 65 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.