Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Drums-Up Spill Pans
SDP

Catalog No. 19811275
Encompass
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Up to 19 gal. drums
Up to 55 gal. drums
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-811-275 Up to 55 gal. drums
18-999-539 Up to 19 gal. drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-811-275 Supplier CEP Supplier No. 8091YE
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Drums-Up and Drums-Up Jr spill pans let you control nuisance spills from drums sized up to 55 gallons.

  • A 19.5-gallon sump capacity catches liquid before it reaches your floor

Specifications

Color Yellow
Capacity (English) 19.5 gal.
Capacity (Metric) 74 L
Type Spill Pan
For Use With (Application) For use as a drum pumping station
For Use With (Equipment) Up to 55 gal. drums
Holds Up to 55 gal. drums
Height (English) 7.25 in.
Height (Metric) 18 cm
Diameter (English) 34 in.
Diameter (Metric) 86 cm
Weight (English) 12 lb.
Weight (Metric) 5.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.