Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Five-Gallon Poly Drum
SDP

Catalog No. 19152071
Encompass
Encompass_Preferred
Change view
Click to view available options
Product Type:
Drum/Pail with Screw-on Lid
Drum/Pail with Snap-on Lid
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-152-071 Drum/Pail with Snap-on Lid
19-152-070 Drum/Pail with Screw-on Lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-152-071 Supplier CEP Supplier No. CEPLP5
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Secures products for storage or shipping

  • Constructed of high density polyethylene
  • Withstands temperatures up to 82.2°C (180°F)
  • Accommodates 5 gallons (19L) of material

Specifications

Product Type Drum/Pail with Snap-on Lid
Capacity (English) 5 gal.
Capacity (Metric) 19 L
Color White
Material HDPE
Height (English) 13 in.
Height (Metric) 32.02 cm
Diameter (English) Outer 11.5 in.
Diameter (Metric) Outer 29.21 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.