Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Loading Ramp
SDP

Catalog No. 191202550
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
25.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-120-2550 25.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-2550 Supplier CEP Supplier No. 5111CG
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Type Ramp
Dimensions (L x W x H) 25.5 x 48 x 6.25 in. (64.7 x 121.9 x 15.8 cm)
Length (English) 25.5 in.
Length (Metric) 64.7 cm
Width (English) 48 in.
Width (Metric) 121.9 cm
Height (English) 6.25 in.
Height (Metric) 15.8 cm
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.