Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Military Camo Sorbents
SDP

Catalog No. 191500219
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
24 gal.
50 gal.
Length (English):
17 in.
100 ft.
Width (English):
15 in.
30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Width (English)
19-150-0219 50 gal. 100 ft. 30 in.
19-150-0218 24 gal. 17 in. 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-150-0219 Supplier CEP Supplier No. MM150
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Color Gray
Capacity (English) 50 gal.
Capacity (Metric) 189 L
Material Polypropylene
Type Universal Camo Sorbent Roll
For Use With (Application) Ideal for wiping and MRO applications
Dimensions (L x W) 100 ft. x 30 in. (30.48 m x 76.2 cm)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 30 in.
Width (Metric) 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.