Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Oil-Only Blue Bonded Sorbents
SDP

Catalog No. 191500214
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
24 gal.
25 gal.
50 gal.
Length (English):
15 in.
150 ft.
Weight Capacity:
Heavyweight
Single-weight
Width (English):
15 in.
17 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Weight Capacity Width (English)
19-150-0214 24 gal. 15 in. Heavyweight 17 in.
19-150-0217 50 gal. 150 ft. Heavyweight 15 in.
19-150-0215 25 gal. 15 in. Single-weight 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-150-0214 Supplier CEP Supplier No. BBP100
Add to Cart
Add to Cart

Specifications

Color Blue
Capacity (English) 24 gal.
Capacity (Metric) 90.8 L
Material Polypropylene
Type Sorbent Pad
For Use With (Application) Ideal to clean up oily spills or drips
Weight Capacity Heavyweight
Dimensions (L x W) 15 x 17 in. (38 x 43.18 cm)
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 17 in.
Width (Metric) 43.18 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.