Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Oil-Only Fine-Fiber Bonded Sorbents
SDP

Catalog No. 191500236
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
150 ft. x 15 in.
17 x 15 in.
30 x 30 in.
Weight Capacity:
Heavyweight
Medium-weight
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Weight Capacity
19-150-0236 30 x 30 in. Heavyweight
19-150-0234 17 x 15 in. Medium-weight
19-150-0240 150 ft. x 15 in. Heavyweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-150-0236 Supplier CEP Supplier No. Q50
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Exceptionally strong oil-only and universal sorbents

  • Constructed of two layers of low-linting, fine-fiber polypropylene and ultrasonically bonded around a high-loft meltblown core
  • Dimpled for faster adsorption—ideal for heavy spills
  • Perforated to extend use before disposal
  • Control oversprays and spills with excellent absorbency

Specifications

Color White
Capacity (English) 44 gal.
Capacity (Metric) 166.5 L
Material Polypropylene Fiber
Type Bonded Sorbent Pad
For Use With (Application) Heavy spills, keep floors clean, dry, and safe
Weight Capacity Heavyweight
Dimensions (L x W) 30 x 30 in.
Length (English) 30 in.
Length (Metric) 76.2 cm
Width (English) 30 in.
Width (Metric) 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.