Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Oil-Only Laminated Sorbents
SDP

Catalog No. 191500221
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
19 gal.
24 gal.
39 gal.
50 gal.
Color:
Gray
White
Weight Capacity:
Heavyweight
Medium-weight
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color Weight Capacity
19-150-0221 24 gal. White Heavyweight
19-150-0223 50 gal. Gray Heavyweight
19-150-0222 19 gal. White Medium-weight
19-150-0226 39 gal. White Medium-weight
19-150-0224 39 gal. Gray Medium-weight
19-150-0225 50 gal. White Heavyweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-150-0221 Supplier CEP Supplier No. Q100SMS
Add to Cart
Add to Cart

Specifications

Color White
Description Bonded for added strength
Capacity (English) 24 gal.
Capacity (Metric) 90.8 L
Material Polypropylene Fiber
Type Laminated Sorbent Pad
Weight Capacity Heavyweight
Dimensions (L x W) 19 x 17 in. (48.2 x 43.18 cm)
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 17 in.
Width (Metric) 43.18 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.