Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Oil-Only Static-Resistant Sorbents
SDP

Catalog No. 191500160
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
150 ft. x 30 in.
17 x 15 in.
Packaging Quantity:
1 Ea.
100
25
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
19-150-0160 150 ft. x 30 in. 1 Ea.
19-150-0158 17 x 15 in. 100
19-150-0159 17 x 15 in. 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-150-0160 Supplier CEP Supplier No. R144ASTAT
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Color White
Material Polypropylene
Type Static-resistant Sorbent Roll, Oil-only
For Use With (Application) Ideal to clean up highly flammable oily spills or drips
Packaging Quantity 1 Ea.
Resistant Static-resistant
Weight Capacity Heavyweight
Dimensions (L x W) 150 ft. x 30 in.
Length (English) 150 ft.
Length (Metric) 4572 cm
Width (English) 30 in.
Width (Metric) 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.