Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Poly Overpack™ 20 and 30 Drums
SDP

Catalog No. p-3099773
Encompass
Change view
Click to view available options
Height (English):
17.5 to 19 in.
28.5 to 30 in.
Load Bearing Capacity (English):
166 lb.
221 lb.
Weight (English):
10 lb.
13 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Load Bearing Capacity (English) Weight (English)
19-120-2558 28.5 to 30 in. 221 lb. 13 lb.
19-120-2557 17.5 to 19 in. 166 lb. 10 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-120-2558 Supplier CEP Supplier No. 1230YE
Only null left
Add to Cart
Add to Cart

Directly contain solids and sludges with security

  • With one-half turn push-down lid allows easy access, unlike traditional “hoop-ring” designs
  • Ergonomically designed units accept bottles, cans, pails, and drums
  • Tough HDPE polyethylene construction is weather and chemical resistant
  • Built-in shoulder for easy handling; nestable for ease of shipment and storage
  • Wide mouth, rigid walls, small footprint and integral handles make these drums perfect for overpacking damaged containers and for holding spill kits

Compliance

Meet performance-oriented packaging requirements of U.S. DOT 49CFR173.3(c) and UN 1H2/X100/S DOT 49CFR173.3(c).

Specifications

Certifications/Compliance UN 1H2/X100/S DOT 49 CFR 173.3
Color Yellow
Material HDPE
Type Poly Overpack
For Use With (Application) Overpacking damaged containers, emergency response and medical and operating room waste destined for the freezer or incineration
Holds 16 gal. Drums
Load Bearing Capacity (English) 221 lb.
Load Bearing Capacity (Metric) 100.24 kg
Height (English) 28.5 to 30 in.
Height (Metric) 72.39 to 76.2 cm
Weight (English) 13 lb.
Weight (Metric) 5.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.