Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Poly Overpack Salvage Drums
SDP

Catalog No. 18999333
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
95 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-999-333 95 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-333 Supplier CEP Supplier No. 1237YE
Add to Cart
Add to Cart

Leak-free containers

Light enough for one person to handle, but large enough to pack sufficient absorbent for incidental spills.

  • Nestable for easy storage
  • Gasket in lid assures secure containment
  • 50 and 95 gal. sizes have built-in handle and wheels

Compliance

Meet Group 1 packaging standards and salvage drum regulations.

Specifications

Certifications/Compliance UN 1H2/X295/S, UN 1H2T/Y295/S and DOT 49 CFR 173.3
Capacity (English) 95 gal.
Capacity (Metric) 361 L
Type Poly Overpack Salvage Drum
Height (English) 41.5 in.
Height (Metric) 105 cm
Diameter (English) 26 to 31.7 in.
Weight (English) 48 lb.
Weight (Metric) 21.6 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.