Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Poly-Ramp Ramp Extender
SDP

Catalog No. 19047814
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
29.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-047-814 29.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-047-814 Supplier CEP Supplier No. 5038CG
Add to Cart
Add to Cart

Specifications

Type Ramp Extender
Load Bearing Capacity (English) 1000 lb.
Load Bearing Capacity (Metric) 453.5 kg
Dimensions (L x W x H) 29.5 x 8.5 x 6.5 in. (74.9 x 21.5 x 16.5 cm)
Length (English) 29.5 in.
Length (Metric) 74.9 cm
Width (English) 8.5 in.
Width (Metric) 21.5 cm
Height (English) 6.5 in.
Height (Metric) 16.5 cm
Weight (English) 6 lb.
Weight (Metric) 2.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.