Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Poly Safety Pack Plus
SDP

Catalog No. 19811264
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
270 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-811-264 270 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-811-264 Supplier CEP Supplier No. 2077YE
Add to Cart
Add to Cart
Request a Quote

Specifications

Capacity (English) 270 gal.
Capacity (Metric) 1189.3 L
Type Outdoor Storage
Load Bearing Capacity (English) 1200 lb.
Load Bearing Capacity (Metric) 544.3 kg
Weight (English) 140 lb.
Weight (Metric) 63.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.