Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Poly-Tank Containment Units
SDP

Catalog No. 19811268
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
275 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-811-268 275 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-811-268 Supplier CEP Supplier No. 5275
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Capacity (English) 275 gal.
Capacity (Metric) 1040.9 L
Type Containment Unit
For Use With (Equipment) 275 gal. obround tank
Dimensions (L x W x H) 82.25 x 45 x 35.75 in. (209 x 114 x 90 cm)
Length (English) 82.25 in.
Length (Metric) 209 cm
Width (English) 45 in.
Width (Metric) 114 cm
Height (English) 35.75 in.
Height (Metric) 90 cm
Weight (English) 97.22 lb.
Weight (Metric) 44.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.