Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Q-Boxed/Perforated Sorbents
SDP

Catalog No. 191500212
Encompass
Encompass_Preferred
Change view
Click to view available options
Type:
Universal Sorbent Pad
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
19-150-0212 Universal Sorbent Pad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-150-0212 Supplier CEP Supplier No. UQR19BOX
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Color Gray
Type Universal Sorbent Pad
Dimensions (L x W) 100 ft. x 19 in. (30.4 m x 48.26 cm)
Length (English) 100 ft.
Length (Metric) 30.4 m
Width (English) 19 in.
Width (Metric) 48.26 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.