Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Sorbents
SDP

Catalog No. 19057833
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (English):
5 in.
8 in.
Length (English):
10 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Length (English)
19-057-833 5 in. 10 ft.
19-500-533 8 in. 10 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-057-833 Supplier CEP Supplier No. CEPB510
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Material Polypropylene
Type Sorbent Boom
For Use With (Application) Wastewater troughs, loading docks, ponds, rivers, and oceans to absorb oily spills
Includes Sock
Length (English) 10 ft.
Diameter (English) 5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.