Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Stinger Yellow Jackets Portable Spill Containment
SDP

Catalog No. 19822088
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
48 x 4 x 8 in.
48 x 23 x 1.75 in.
48 x 72 x 8 in.
Material:
Polyester, Vinyl
Polyethylene
Type:
Replacement Grate
Spill Containment Jacket
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Material Type
19-822-088 48 x 72 x 8 in. Polyester, Vinyl Spill Containment Jacket
19-811-270 48 x 4 x 8 in. Polyester, Vinyl Spill Containment Jacket
19-811-271 48 x 23 x 1.75 in. Polyethylene Replacement Grate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-822-088 Supplier CEP Supplier No. 5710YE
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Carry this lightweight, portable pallet anywhere and prevent spills from occurring

  • Made of 0.6kg (22 oz.) vinyl-coated polyester
  • Chemical-resistant
  • Stands up to corrosive battery acid

Specifications

Color Yellow
Material Polyester, Vinyl
Type Spill Containment Jacket
For Use With (Application) Excellent for decontamination applications
Dimensions (L x W x H) 48 x 72 x 8 in.
Length (English) 48 in.
Length (Metric) 121.92 cm
Width (English) 72 in.
Width (Metric) 182.88 cm
Height (English) 8 in.
Height (Metric) 20.32 cm
Weight (English) 15.43 lb.
Weight (Metric) 7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.