Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Universal Aggressive Sorbent Pads and Rolls
SDP

Catalog No. 191500167
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
24 gal.
25.2 gal.
39 gal.
44 gal.
50 gal.
Dimensions (L x W):
150 ft. x 14 in.
150 ft. x 24 in.
150 ft. x 28 in.
17 x 15 in. (43.18 x 38 cm)
18 x 15 in. (45.7 x 38.1 cm)
30 x 30 in. (76.2 x 76.2 cm)
Weight Capacity:
Heavyweight
Single-weight
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Weight Capacity
19-150-0167 39 gal. 150 ft. x 24 in. Heavyweight
19-056-210 24 gal. 17 x 15 in. (43.18 x 38 cm) Heavyweight
19-056-211 25.2 gal. 18 x 15 in. (45.7 x 38.1 cm) Single-weight
19-056-212 44 gal. 30 x 30 in. (76.2 x 76.2 cm) Heavyweight
19-056-214 50 gal. 150 ft. x 14 in. Heavyweight
19-056-213 50 gal. 150 ft. x 28 in. Heavyweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-150-0167 Supplier CEP Supplier No. UR24
Only null left
Add to Cart
Add to Cart

Absolute necessity for any Haz Mat spill or spill contingency planning

  • Absorb all liquids from water-based fluids to aggressive acids
  • Bonded for tensile strength
  • Absorb up to 25 times their weight in all liquids

Specifications

Color Green
Capacity (English) 39 gal.
Capacity (Metric) 147.6 L
Type Universal Hazmat Sorbent Roll
For Use With (Application) Any hazmat spill or spill contingency planning
Weight Capacity Heavyweight
Dimensions (L x W) 150 ft. x 24 in.
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 24 in.
Width (Metric) 60.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.