Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Universal Drum Funnels and Cover
SDP

Catalog No. 191202559
Encompass
Encompass_Preferred
Change view
Click to view available options
Height (English):
5.25 in.
5.5 in.
Weight (English):
3 lb.
8 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Weight (English)
19-120-2559 5.25 in. 3 lb.
19-120-2560 5.5 in. 8 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-120-2559 Supplier CEP Supplier No. 3004YE
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Fits both closed-head and open-head 55 gallon drums

Safety funnel has nonsparking bung closure with flame arrestor.

  • Polyethylene construction
  • Scalloped design
  • High side wall
  • Bung fitting holders
  • Optional cover
  • External diameter: 66 x 14cm (26 x 5.5 in.)
  • Color: Yellow

Specifications

Certifications/Compliance EPA, SPCC and NPDES
Product Type Drum Funnel
Description Scalloped
Color Yellow
For Use With (Application) Ideal for flammable liquids
For Use With (Equipment) 55 gal. Open and Closed Head Drums
Includes High Side Wall and Bung Fitting Holders
Height (English) 5.25 in.
Height (Metric) 13.3 cm
Diameter (English) Inner 26 in.
Diameter (Metric) Inner 66.04 cm
Weight (English) 3 lb.
Weight (Metric) 1.3 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.