Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Universal Fine-Fiber Bonded Sorbents
SDP

Catalog No. 191500204
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
25.2 gal.
57 gal.
Packaging Quantity:
1 Roll
100/Cs.
125/Cs.
200/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Packaging Quantity
19-150-0204 57 gal. 125/Cs.
19-150-0203 25.2 gal. 200/Cs.
19-150-0205 57 gal. 1 Roll
19-160-846 25.2 gal. 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-150-0204 Supplier CEP Supplier No. UQ125
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Gray color camouflages oil and grease

  • Made of meltblown ultrasonically bonded polypropylene fibers; dimpled for added strength
  • Ideal for wiping and MRO applications
  • Control oversprays and spills with excellent absorbency
  • Keep floors clean, dry, and safe

Specifications

Color Gray
Capacity (English) 57 gal.
Capacity (Metric) 215.7 L
Material Polypropylene
Type Universal Sorbent Pad
For Use With (Application) Ideal for wiping and MRO applications, the universal gray color camouflages oil and grease
Packaging Quantity 125/Cs.
Weight Capacity Heavyweight
Dimensions (L x W) 15 x 17 in.
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 17 in.
Width (Metric) 43.18 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.