Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Universal Gray Bonded Sorbents
SDP

Catalog No. 191500202
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
39 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-150-0202 39 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-150-0202 Supplier CEP Supplier No. UQSR150
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Color Gray
Capacity (English) 39 gal.
Capacity (Metric) 147.6 L
Material Polypropylene
Type Universal Sorbent Split Roll
For Use With (Application) Ideal for wiping and MRO applications, the universal gray color camouflages oil and grease
Weight Capacity Heavyweight
Dimensions (L x W) 150 ft. x 15 in. (45.7 m x 38 cm)
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 15 in.
Width (Metric) 38 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.