Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Universal Gray Fine-Fiber Bonded Sorbents
SDP

Catalog No. 191500247
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
150 ft. x 24 in.
300 ft. x 30 in.
Weight Capacity:
Heavyweight
Lightweight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Weight Capacity
19-150-0247 300 ft. x 30 in. Lightweight
19-150-0246 150 ft. x 24 in. Heavyweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-150-0247 Supplier CEP Supplier No. UQ288SP
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Color Gray
Capacity (English) 67 gal.
Capacity (Metric) 253.6 L
Material Polypropylene
Type Universal Sorbent Roll
For Use With (Application) Ideal for heavy spills
Weight Capacity Lightweight
Dimensions (L x W) 300 ft. x 30 in.
Length (English) 300 ft.
Length (Metric) 91.4 m
Width (English) 30 in.
Width (Metric) 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.