Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Universal Green Fine-Fiber Sorbents
SDP

Catalog No. 191500242
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
19.6 gal.
36 gal.
42 gal.
50 gal.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-150-0242 36 gal.
19-130-5843 42 gal.
19-130-5841 19.6 gal.
19-130-5842 50 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-150-0242 Supplier CEP Supplier No. UP100FF
Add to Cart
Add to Cart

CEP's fine fiber bonded pads and rolls are incredibly strong absorbents

Regular perforations allow users to take precisely the right amount.

  • Dimpled for faster adsorption
  • Ideal for heavy spills
  • Low-linting and maximum durability
  • Perforation means extended use before disposal
  • Control oversprays and spills with excellent absorbency

Specifications

Color Green
Capacity (English) 36 gal.
Capacity (Metric) 136.2 L
Material Polypropylene
Type Universal Sorbent Pad
For Use With (Application) Ideal for heavy spills
Weight Capacity Heavyweight
Dimensions (L x W) 15 x 17 in. (38 x 43.18 cm)
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 17 in.
Width (Metric) 43.18 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.