Learn More
Cephalexin Hydrate, G-Biosciences

Description
It also exhibits efficacy against some gram-negative bacilli. In addition, cephalexin has been used to study the penicillin binding proteins, especially PBP3.
Specifications
Specifications
| Technique | HPLC, Spectrometry, Calibration, Gas Chromatography, UV/Vis |
| Certifications/Compliance | ISO, ISO 9001, GHS/OSHA, REACH, NIST |
| Type | Drug Standard |
| Element | Multi-element |
| Industry Type | Biotech |
| Quantity | 250 g |
| Percent Purity | >97% |
| Grade | Research |
| Chemical Name or Material | Cephalexin hydrate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.