Learn More
Cephapirin Benzathine, G-Biosciences

Description
It has also been used as an antifungal in animals infected with Candida albicans. Benzathine salt has been shown to prolong the duration of antibiotic activity in cephapirin benzathine.
Specifications
Specifications
| Physical Form | Powder |
| Quantity | 100 mg |
| Product Line | Gibco |
| Boiling Point | 783.9°C |
| Percent Purity | >95% |
| Grade | Research |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.