Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Ceramic Fingerprinting Pads
SDP

Catalog No. 22446066 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
1.5 x 1.5 in.
2.5 x 2.5 in.
2.75 x 1.375 in.
3.12 x 4.37 in.
4.12 x 2.62 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-066 1.5 x 1.5 in.
22-445-978 2.5 x 2.5 in.
22-445-979 2.75 x 1.375 in.
22-446-064 3.12 x 4.37 in.
22-446-017 4.12 x 2.62 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-446-066 Supplier Mopec Supplier No. FS287
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to produce clear, permanent impressions with Fast-drying, Non-smearing ink.

  • Durable construction for reliable use.
  • Non-toxic formulation for safe handling.
  • Easy to clean from skin.
  • Features a peel and affix backing for secure placement during use.
  • Does not deteriorate with use
  • Tape allows the pad to be securely affixed to tabletops or fingerprint stations

Specifications

Dimensions (L x W) 1.5 x 1.5 in.
Product Type Fingerprint Pad
Format Small Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.