Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Ceramic Pre-Filled Bead Mill (2 mL Tubes) Nuclease Free
GREENER_CHOICE

Catalog No. 15340185 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
15-340-185 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-340-185
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ceramic Pre-Filled Bead Mill Tubes for use with Bead Mill 4 and Bead Mill 24 homogenizers. May also be used with most other commercial Bead Mills.

  • 2.0 mL Polypropylene screw cap tubes pre-filled with 1.4 mm ceramic beads
  • Recommended for: soft tissues, brain, liver, kidney, spleen, and soft plant
  • Certification: RNase and DNase Free

Specifications

Capacity (Metric) 2 mL
Sample Volume (Metric) 300 μL to 1.8 mL
Volume Range (Metric) 0.2 to 1.5 mL
Diameter (Metric) 1.4 mm
Height (English) 46 mm (without cap); 49 mm (with cap)
Height (Metric) 4.5 cm (without cap), 4.9 mm (with cap)
Autoclavable Not Autoclavable
Material Polypropylene
Closure Color White
Color White
Dnase Free Yes
For Use With (Application) Used for processing soft tissue such as brain, liver, kidney, lung, spleen
For Use With (Equipment) Fisher Bead Mill 24 (any commercially available bead mill)
Includes Pre-filled 2 mL Tubes with 1.4 mm Ceramic Beads
Packaging Quantity 1000 Pk.
RNase Free Yes
Sample Type Brain, liver, kidney, lung, spleen
Product Type Bead Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.